Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Elbow, 1/2 In Hose, 1-14 ORS
Mfr # 1AA10FRB8
Zoro # G1055363
product price: $41.36
/ea
$41.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA10FRB8
- Zoro # G1055363
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1 in x 1/2 in |
Hydraulic Fitting Thread Size | 1"-14 |
Length (In.) | 3.07 |
Hose Dash Size | 8 |
Hose Fitting A Size | 1 in |
Thread Size | 1"-14 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 1 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR14 (CR14)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X05X04)
- SUPCO Molded Cogged V Belt, BX124 (BX124)
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round (6FLP5)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.85L (1AA6MJ4)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA12FRB12)
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4738-8-10B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0014 (G60401-0014)
- Eaton Aeroquip Hydraulic Hoses & Fittings