Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, BSPP, Straight, G 3/4 (3/4 In-14)
Mfr # 1A12BF12
Zoro # G7202614
product price: $32.61
/ea
$32.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A12BF12
- Zoro # G7202614
- UPC # 094721217946
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 2.63 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-417)
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MET9)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (38-190627-4-6)
- EATON AEROQUIP Hose Adapter, 1 in. L (FC3596-16S)
- EATON AEROQUIP Hose Fitting, 1-1/2 In Hose (1AA24FJB24)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- Eaton Aeroquip Hydraulic Hose Fittings