Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC
Mfr # 190265-6S
Zoro # G1016267
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190265-6S
- Zoro # G1016267
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.23 |
Hose Dash Size | 6 |
Overall Length | 2.23 mm |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape 45 Degrees Elbow, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E711)
- LINCOLN Grease Gun, Lever Handle, 3000 psi (1037)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (40320)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A8DL4)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8FJ8)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -12, 2.56L (1AA12MP8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0606S)
- WEATHERHEAD Adapter Pipe 1/4Inx1/8In, 3200X04X02 (3200X4X2)
- Eaton Aeroquip Hydraulic Hoses & Fittings