Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE
Mfr # 190299-6S
Zoro # G2209277
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190299-6S
- Zoro # G2209277
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 5/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Length (In.) | 2.23 |
Hose Dash Size | 6 |
Thread Size | 5/8"-18 |
Hose Fitting A Size | 5/8 in |
Overall Length | 2.23 mm |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape 45 Degrees Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- FESTO Compact Cylinder ADVU-20-30-P-A (ADVU-20-30-P-A)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M14X1.5 (1A6DL4)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16MJ16)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- BVA HYDRAULICS FITTING BUSHING 3/8"-18 NPTF MALE X 1/4"-18 NPTF FEMALE 10000PSI (CB1438)
- Eaton Aeroquip Hydraulic Hoses & Fittings