Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC
Mfr # 1AA6FJA6
Zoro # G1312376
product price: $23.27
/ea
$23.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6FJA6
- Zoro # G1312376
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.31 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- FESTO Clevis Foot LSNG-32 (LSNG-32)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (38-190627-4-5)
- EATON AEROQUIP Hydraulic Hose, 90 deg. Elbow Fitting (FJ3244-0404S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- EATON AEROQUIP Hose Fitting, Crimp, 1/4 In Hose (1AA4MFA4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- BRENNAN INDUSTRIES 05MJ-02MP Straight, 5PK (2404-05-02)
- Eaton Aeroquip Hydraulic Hoses & Fittings