Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 3/8 In Hose, 13/16-16 ORS
Mfr # 1AA8FRA6
Zoro # G1066091
product price: $32.28
/ea
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8FRA6
- Zoro # G1066091
- UPC # 094706453666
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 13/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.74 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 13/16 in |
Thread Size | 13/16"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 13/16 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK4)
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- FAG BEARINGS FAG 6209 2RS, Deep Groove BBear, Single Row 90Mm (6209 2RS)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4739-12B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-8-8B)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.56L (1AA12MP10)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16829 (04Z-354)
- Eaton Aeroquip Hydraulic Hose Fittings