Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 1/4 In Hose, 9/16-18 ORS
Mfr # 1AA4FRA4
Zoro # G0444631
product price: $24.61
/ea
$24.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA4FRA4
- Zoro # G0444631
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.12 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- BUCKEYE Ball Bearing, Replacement (1007537)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 3/4, PK3 (DPEF071012)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FL16)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- EATON AEROQUIP Hydraulic Hose Fitting, Hose 3/8, 2.30 L (1AA6FJC6)
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- Eaton Aeroquip Hydraulic Hose Fittings