Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC
Mfr # 190297-5S
Zoro # G1684444
product price: $34.36
/ea
$34.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651
- For Hose Dash Size -5
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190297-5S
- Zoro # G1684444
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -5 |
Fitting Size | 1/2 in x 5/16 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.07 |
Hose Dash Size | 5 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 2.07 mm |
Thread Size | 1/2"-20 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series 302A; 303; 1503; 2580; 2651, For Hose I.D. 5/16 in, 3,000 psi, Fitting Shape 45 Degrees Elbow, Thread Size 1/2 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 2.07 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40BS40 X 3/4)
- DAYTON Motor Assembly (VE2LY96MAG)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (SA38-1A125)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-7-25)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (38-190627-4-5)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 2.74L (1AA16MB16)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M22X1.5 (1A10DSB6)
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA6FR5)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- TOMPKINS Hydraulic Fitting-Metric CompressionL15(22X1.5)-08NPT STUD STANDPIPE (MC6121-L15-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings