Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 1/4 In Hose, 11/16-16 ORS
Mfr # 1AA6FRA4
Zoro # G1337332
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6FRA4
- Zoro # G1337332
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 11/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.30 |
Hose Dash Size | 4 |
Thread Size | 11/16"-16 |
Hose Fitting A Size | 11/16 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 11/16 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge (PN22N020G)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB02530-25)
- BREEZE Hose Clamp, GP, SAE 28,410SS, PK10 (64028H)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-1750,125 Teeth (B-1750)
- EATON AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 1/2-20 JIC (1AA5FJB4)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M16X1.5 (1A8DL6)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 11/16-16 ORS (1AA6FR8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ12)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8PS6)
- BRENNAN INDUSTRIES 08HB-08MP Straight, 2PK (4404-08-08)
- Eaton Aeroquip Hydraulic Hose Fittings