Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 1 1/8 In Hose, 1 1/4-11 1/2 NPT
Mfr # 412-20-20s
Zoro # G1814066
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 412-20-20s
- Zoro # G1814066
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-1/4 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-1/4"-11-1/2 |
Length (In.) | 3.23 |
Hose Dash Size | 20 |
Thread Size | 1-1/4"-11-1/2 |
Hose Fitting B Size | 1 1/4 in |
Overall Length | 3.23 mm |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series 1503, For Hose I.D. 1 1/4 in, 625 psi, Fitting Shape Straight, Thread Size 1-1/4 In.-11-1/2, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc, Overall Length 3.23 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Size - Air Treatment: Subcompact (D08-02-FKG0B)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16FL16)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FR12)
- Eaton Aeroquip Hydraulic Hose Fittings