Shop All EZ-Clip
Aeroquip
Female Swivel Hose Fitting, 12 Dash
Mfr # FJ3057-06-1012S
Zoro # G0261606
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Female Thread (In.) 7/8-14
- Dash Size 12
- Min. Burst Pressure (PSI) 2,000 psi
- For Use With 45 Degree Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 12 |
Hose Outside Dia. (In.) | 0.98 in |
Hose Inside Dia. (In.) | 0.63 in |
Compatible Hose Outside Diameter | 0.98 in |
Compatible Hose Inside Diameter | 0.63 in |
Connection 1 Size | 7/8 in |
Details
Item | Swivel Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Female Thread (In.) | 7/8-14 |
Min. Burst Pressure (PSI) | 2,000 psi |
For Use With | 45 Degree Swivel |
Standards | SAE Compliant |
Max. Working Pressure (PSI) | 500 psi |
Material | Steel |
Product Type | 45 Degrees Flare Fitting |
Operating Pressure - Maximum | 500 psi |
Connection 1 Gender | Female |
Burst Pressure - Minimum | 2,000 psi |
Description
Female Swivel Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 7/8-14 In, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With 45 Degree Swivel, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- D&D 95" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B92)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- HERITAGE Button Head Fitting 1/4"-19BSPP CS Z3 (H2803Z3)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash (FJ3052-0808S)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- Aeroquip EZ-Clip