Shop All EZ-Clip
Aeroquip
Female Low Side Hose Fitting, 10 Dash
Mfr # FJ3012-02-1010S
Zoro # G3089554
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type R134
- Female Thread (In.) 7/8-14
- Dash Size 10
- Max. Working Pressure (PSI) 500 psi
- Hose Outside Dia. (In.) 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.78 in |
Hose Inside Dia. (In.) | 0.5 in |
Compatible Hose Inside Diameter | 0.5 in |
Compatible Hose Outside Diameter | 0.78 in |
Connection 1 Size | 7/8 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | R134 |
Female Thread (In.) | 7/8-14 |
Max. Working Pressure (PSI) | 500 psi |
For Use With | Female O-Ring and Low Side Port |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
Material | Steel |
Product Type | 90 Degrees O-Ring Fitting |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Compatible Product Type | Short Pilot |
Connection 1 Gender | Female |
Description
Female Low Side Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 7/8-14 In, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Female O-Ring and Low Side Port, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Body (21484R)
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92622)
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43-2)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- AEROQUIP Male O-Ring Hose Fitting, 6 Dash (FJ3052-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash (FJ3052-0808S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- Aeroquip EZ-Clip