Shop All EZ-Clip
Aeroquip
Female High Side Hose Fitting, 6 Dash
Mfr # FJ3013-02-0606S
Zoro # G0456486
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type R134
- Female Thread (In.) 5/8-18
- Dash Size 6
- Material Steel
- Min. Burst Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 6 |
Hose Inside Dia. (In.) | 0.31 in |
Hose Outside Dia. (In.) | 0.58 in |
Compatible Hose Inside Diameter | 0.31 in |
Connection 1 Size | 5/8 in |
Compatible Hose Outside Diameter | 0.58 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | R134 |
Female Thread (In.) | 5/8-18 |
Material | Steel |
Min. Burst Pressure (PSI) | 2,000 psi |
For Use With | Male O-Ring |
Max. Working Pressure (PSI) | 500 psi |
Standards | SAE J2064 |
Product Type | 90 Degrees O-Ring Fitting |
Burst Pressure - Minimum | 2,000 psi |
Compatible Product Type | Short Pilot |
Connection 1 Gender | Female |
Operating Pressure - Maximum | 500 psi |
Description
Female High Side Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread (In.) 5/8-18, Dash Size 6, Min. Burst Pressure (PSI) 2000, Max. Working Pressure (PSI) 500, Hose Outside Dia. (In.) 0.58, Hose Inside Dia. (In.) 0.31, Material Steel, For Use With Male O-Ring, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- LDI INDUSTRIES Protected Vent, 3/8, Height 1.25 (AV103)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash (FJ3052-0808S)
- AEROQUIP Male O-Ring Hose Fitting, 6 Dash (FJ3052-0606S)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- Aeroquip Hose Fittings