Shop All EZ-Clip
Aeroquip
Female High Side Hose Fitting, 10 Dash
Mfr # FJ3013-01-0810S
Zoro # G2326441
original price:
$74.76
16% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type R134
- Female Thread (In.) 3/4-16
- Dash Size 10
- Material Steel
- Hose Inside Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 10 |
Hose Inside Dia. (In.) | 0.5 in |
Hose Outside Dia. (In.) | 0.78 in |
Compatible Hose Outside Diameter | 0.78 in |
Compatible Hose Inside Diameter | 0.5 in |
Connection 1 Size | 3/4 in |
Details
Item | O-Ring Hose Fitting |
Refrigerant Type | R134 |
Female Thread (In.) | 3/4-16 |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Standards | SAE J2064 |
Min. Burst Pressure (PSI) | 2,000 psi |
For Use With | Male O-Ring |
Product Type | 90 Degrees O-Ring Fitting |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Compatible Product Type | Short Pilot |
Connection 1 Gender | Female |
Description
Female High Side Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Male Thread 3/4-16 In, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Male O-Ring, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- FESTO Standards-Based Cylinder DNC-40-80-PPV-A (DNC-40-80-PPV-A)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- SPEEDAIRE Straight 3/8 in Hose I.D, 3/8"-18 Thread (5A254)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- Aeroquip EZ-Clip