Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Dust Cap, 1/4", Push On, Vinyl
Mfr # 5657-4
Zoro # G0610934
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 7/16"-20
- Coupler Body Size 1/4"
- Coupler Flow Rate 1.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5657-4
- Zoro # G0610934
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/16"-20 |
Coupler Body Size | 1/4" |
Overall Length | 6" |
Length | 6" |
Fitting Size | 1/4 in |
Description
Hydraulic Quick Connect Dust Cap, For Use With 5600 Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- D&D Timing Belt, XL, 0.37 x 12in PL, T60 (120XL037)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116884-49)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 5600 Series (5601-2-4S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (5100-S2-12B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1S11)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1021-04-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5602-12-12S)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T31)
- Eaton Aeroquip Hydraulic Quick Couplers