Shop All Boiler Drain Valves
Eaton Aeroquip
Drain Cock, Brass, MNPT, 1/8 In
Mfr # 150
Zoro # G0722066
product price: $15.88
/ea
$15.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Pipe Size 1/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 150
- Zoro # G0722066
- UPC # 784564140517
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Pipe Size | 1/8" |
Overall Height | 1 1/8 in |
Hose Inside Dia. | 5/16 in |
For Hose Inside Diameter | 7/16 in |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Handle Type | Wing |
Temp. Range | -65 Degrees To 250 Degrees F |
Body Style | Angle |
Standards | ASME 1016 |
Handle Material | Steel |
Seat Position | Internal |
Maximum Pressure | 150 psi |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 250 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Angle, Overall Height 1 1/8 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 7/16 in, Handle Material Steel, Standards ASME 1016
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Infrared Cell (712-700-G1)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, SPST, 120 to 277VAC (2E815)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 3/8 In (230)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/4 In (120)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- CONRADER Drain Pull Valve, 1/4" Inlet, 250 PSI (CDV14-60)
- LEGEND VALVE 1/2" T-625 CELCON BOILER DRAIN (202-553)
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 3/4" (T-621G-201-004G)
- Eaton Aeroquip Boiler Drain Valves