Shop All Boiler Drain Valves
Eaton Aeroquip
Drain Cock, Brass, MNPT, 1/4 In
Mfr # 120
Zoro # G2939352
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Pipe Size 1/4"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 120
- Zoro # G2939352
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Pipe Size | 1/4" |
Hose Inside Dia. | 3/8 in |
Overall Height | 1 3/4 in |
For Hose Inside Diameter | 5/8 in |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Handle Type | Wing |
Standards | ASME 1016 |
Temp. Range | -65 Degrees To 250 Degrees F |
Body Style | Angle |
Seat Position | Internal |
Handle Material | Steel |
Operating Temperature - Minimum | -65 Degrees F |
Maximum Pressure | 150 psi |
Operating Temperature - Maximum | 250 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Angle, Overall Height 1 3/4 in, Seat Position Internal, Connection Type MNPT, For Hose Inside Diameter 5/8 in, Handle Material Steel, Standards ASME 1016
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- ALL-FILTERS 14X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14241.C 6PK)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/8 In (150)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 3/8 In (230)
- PROLINE 1/2 In. MIP x 3/4 In. Hose Thread Brass Cast Iron Boiler Drain (102-003NL)
- PROLINE SERIES Valve Boiler Drain, Mip, 3/4" (102-004)
- WEBSTONE Boiler Drain Valve, 3/4 in., C x C (50673W)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- LEGEND VALVE 1/2" T-625 CELCON BOILER DRAIN (202-553)
- Eaton Aeroquip Boiler Drain Valves