Shop All Crimping Tool Dies
Eaton Aeroquip
Die Tool Package, Use with Tool Power
Mfr # ET1000TP-1002
Zoro # G7950873
product price: $2,174.99
/ea
Free Shipping & Returns
$2,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool Mfr. No. ET1000
- Connector Color Code - Crimper Black, Blue, Orange, Red, Yellow
- Hydraulic Hose Capacity - Crimper Up to 1-1/4 in Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # ET1000TP-1002
- Zoro # G7950873
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Tool Length | 12 7/8 in |
Tool Height | 9 29/32 in |
Tool Width | 12 7/8 in |
Details
Use With Tool Type - Crimper | Power |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Die Tool Package |
For Use With - Crimping Tool | Mfr. No. ET1000 |
Connector Color Code - Crimper | Black, Blue, Orange, Red, Yellow |
Hydraulic Hose Capacity - Crimper | Up to 1-1/4 in Hose |
Includes | (3) Spacer Rings, (8) Split Dies, Adapter Ring, Pusher |
Tool Weight | 33.58 lb |
Accessory Type | Die Tool Package |
Hydraulic Hose Type Compatibility | 1 Wire, 2 Wire |
Minimum Hose Crimping Capacity | 1/4 in |
Compatible with Brand | EATON |
Connector Color Code | Black, Blue, Orange, Red, Yellow |
Compatible Manufacturer Model Number | ET1000 |
Product Type | Tooling Package |
Crimping Capacities Included | 1/4 in, 1 1/4 in |
Maximum Hose Crimping Capacity | 1 1/4 in |
Description
Die Tool Package, Product Type Tooling Package, Maximum Hose Crimping Capacity 1 1/4 in, Minimum Hose Crimping Capacity 1/4 in, Hydraulic Hose Type Compatibility 1 Wire, 2 Wire, Connector Color Code Black, Blue, Orange, Red, Yellow, Compatible Manufacturer Model Number ET1000, Crimping Capacities Included 1/4 in, 1 1/4 in, Compatible with Brand EATON, Includes (3) Spacer Rings, (8) Split Dies, Adapter Ring, Pusher, Tool Height 9 29/32 in, Tool Length 12 7/8 in, Tool Weight 33.58 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- TECHNIKS TG 100 16mm Collet (04010-16)
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- EATON AEROQUIP Hydraulic Hose Crimping Machine (ET1187-001)
- EATON AEROQUIP Hydraulic Hose Crimping Machine (ET1187-002)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- MILWAUKEE TOOL W Style: W-162 Die (49-16-W162)
- GREENLEE Conduit Die, Steel, No Thread, 2 in (7212SP-2D)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- Eaton Aeroquip Crimping Tools