Shop All Hose Clamps
Aeroquip
Clip, 6 Dash, PK10
Mfr # 1F40104-06C
Zoro # G1142495
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Max. Working Pressure (PSI) 500 psi
- Min. Burst Pressure (PSI) 2,000 psi
- Dash Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1F40104-06C
- Zoro # G1142495
- Country of Origin France
- Category Hose Clamps
Dimensions
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.58 in |
Hose Dash Size | 6 |
Compatible Hose Inside Diameter | 0.31 in |
Compatible Hose Outside Diameter | 0.58 in |
Details
Material | Steel |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Item | Hose Clip |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
Product Type | A/C Hose Clip |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 6, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Material Steel, Standards SAE J2064, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- DIXON Wilkerson Coalescing, Filter Element C (MTP-95-551)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- AEROQUIP Mounting Cage, 10 Dash, PK20 (1F40105-10C)
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- AEROQUIP Mounting Cage, 6 Dash, PK20 (1F40105-06C)
- AEROQUIP Mounting Cage, 8 Dash, PK20 (1F40105-08C)
- AEROQUIP Attaching Clip, 10 Dash, PK10 (1F40104-10C)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- Aeroquip Hose Clamps