Shop All Pipe & Tube Clamps
Eaton Aeroquip
Clamp, Steel, 1 In
Mfr # 900729-23
Zoro # G6081415
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Clamp Material Steel
- Cable Clamping Dia. 1 in
- Type Vinyl Coated
- Clamp Band Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-23
- Zoro # G6081415
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 1" |
Width | 1" |
Details
Material | Steel |
Item | Clamp |
Clamp Material | Steel |
Type | Vinyl Coated |
Finish | Vinyl |
Clamp Color | Black |
Clamp Finish | Vinyl |
Coating Material | Vinyl |
Color | Black |
Description
Clamp, Hydraulic Hose Support Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.4063 in, Clamp Band Width 1 in, Black, Vinyl Clamp Finish, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (LC1D80BD)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-13/16in. (900729-28)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- Eaton Aeroquip Pipe & Tube Clamps