Shop All Pipe & Tube Clamps
Eaton Aeroquip
Clamp, Steel, 1-1/4 In
Mfr # 900729-24
Zoro # G8546361
$2.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Clamp Material Steel
- Cable Clamping Dia. 1 1/4 in
- Clamp Band Width 1 1/4 in
- Type Vinyl Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-24
- Zoro # G8546361
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 1 1/4 in |
Clamp Band Width | 1 1/4 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 1-1/4" |
Width | 1-1/4" |
Details
Material | Steel |
Item | Clamp |
Clamp Material | Steel |
Type | Vinyl Coated |
Clamp Color | Black |
Finish | Vinyl |
Clamp Finish | Vinyl |
Coating Material | Vinyl |
Color | Black |
Description
Clamp, Hydraulic Hose Support Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1 1/4 in, Mounting Hole Dia. 0.5313 in, Clamp Band Width 1 1/4 in, Black, Vinyl Clamp Finish, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- S&C Fuse Link, 150A, 7200V AC (131250)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-3/4 in. (900729-15)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/16 in. (900729-29)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- ANDERSON POWER PRODUCTS SB350 CBL CLMP USE W/A FRAME (996G1)
- Eaton Aeroquip Plumbing Accessories