Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI
Mfr # FC300-12-25
Zoro # G0922241
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,500 psi
- Hose Inside Dia. 5/8 in
- Hose Color Blue
- Temp. Range -40 Degrees to 302 Degrees F (Oil)
- Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC300-12-25
- Zoro # G0922241
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 25 ft |
Hose Inside Dia. (In.) | 5/8 |
Hose Length (Ft.) | 25 |
Hose Outside Dia. (In.) | 1.08 |
Dash Size | 12 |
Min. Bend Radius (In.) | 6-1/2 |
Hose Outside Dia. | 1 5/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 5/64 in, Hose Length 25 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Series FC300, Max. Working Pressure @ 70 F 1,500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Aaon Replacement For: F48S08A27 (OAN470)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 2000 psi (GH681-12-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 25 Ft (2807-12-25)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 4500 psi (H28008-250R)
- Eaton Aeroquip Hydraulic Hoses & Fittings