Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI
Mfr # GH793-4-50
Zoro # G0832894
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 6,500 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
- Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH793-4-50
- Zoro # G0832894
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 0.60 |
Hose Length (Ft.) | 50 |
Min. Bend Radius (In.) | 4 |
Dash Size | 4 |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. | 19/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 19/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH793, Max. Working Pressure @ 70 F 6,500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926169, Suction, 10 micron (ZX-926169)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E661)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- TRITAN Sprocket, 5/8-in. Pitch, 25 Hardened Teeth, 1 7/16-in. Finished Bore with Keyway & Set Screws (50BS25H X 1 7/16)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- EATON AEROQUIP Hose, Hydraulic (FC300-08-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- SUNSONG Brake Hydraulic Hose - Front Right, 2201293 (2201293)
- Eaton Aeroquip Hydraulic Hoses & Fittings