Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI
Mfr # FC300-20-25
Zoro # G2508116
original price:
$760.49
10% off
new price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 625 psi
- Hose Inside Dia. 1 1/8 in
- Hose Color Blue
- Temp. Range -40 Degrees to 302 Degrees F (Oil)
- Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC300-20-25
- Zoro # G2508116
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 1/8 in |
Hose Length | 25 ft |
Hose Inside Dia. (In.) | 1-1/8 |
Hose Outside Dia. (In.) | 1.50 |
Dash Size | 20 |
Min. Bend Radius (In.) | 9 |
Hose Length (Ft.) | 25 |
Hose Outside Dia. | 1 1/2 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 1/8 in, Hose Outside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Series FC300, Max. Working Pressure @ 70 F 625 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-1A200)
- FESTO Round Cylinder DSNU-40-80-PPV-A (DSNU-40-80-PPV-A)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRA-3244)
- GATES Hi-Power II Belts, A61 (A61)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/16, 25 Ft (2807-6-25)
- EATON AEROQUIP Hydraulic Hose, 3/4,250 (GH781-12R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI (GH793-4-50)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (801-12-BLK-BX)
- Eaton Aeroquip Hydraulic Hoses & Fittings