Shop All EZ-Clip
Aeroquip
Braze Hose Fitting, 8 Dash
Mfr # FF12262-0608
Zoro # G2784625
product price: $10.71
/ea
$10.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 8
- Material Steel
- Hose Outside Dia. (In.) 0.7 in
- Hose Inside Dia. (In.) 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Hose Inside Dia. (In.) | 0.41 in |
Compatible Hose Outside Diameter | 0.7 in |
Compatible Hose Inside Diameter | 0.41 in |
Details
Item | Braze Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
For Use With | Lifesaver/Mender |
Standards | SAE J2064 |
Product Type | Braze Nipple |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Braze Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Hose Inside Dia 0.41 In, Material Steel, For Use With Lifesaver/Mender, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI F/B Sheaves, #2BK36X1-1/8 (2BK36X1-1/8)
- GATES 2997 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B115)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3058-02-0808S)
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash (FJ3052-0808S)
- FESTO Elbow Click Fitting NPKA-L-G18-Q6-P10 (NPKA-L-G18-Q6-P10)
- Aeroquip EZ-Clip