Shop All EZ-Clip
Aeroquip
Braze Hose Fitting, 12 Dash
Mfr # FF12262-1012
Zoro # G2598452
product price: $13.47
/ea
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 12
- Hose Inside Dia. (In.) 0.63 in
- Hose Outside Dia. (In.) 0.98 in
- Min. Burst Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 12 |
Hose Inside Dia. (In.) | 0.63 in |
Hose Outside Dia. (In.) | 0.98 in |
Compatible Hose Outside Diameter | 0.98 in |
Compatible Hose Inside Diameter | 0.63 in |
Details
Item | Braze Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Min. Burst Pressure (PSI) | 2,000 psi |
Max. Working Pressure (PSI) | 500 psi |
Standards | SAE J2064 |
For Use With | Lifesaver/Mender |
Material | Steel |
Product Type | Braze Nipple |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Braze Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Lifesaver/Mender, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-103 (123809 P2B SC 103)
- BANDO 1651 mm Outside Length, 13 mm Top Width, 1 Ribs (A63)
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FJX (6510-24-24)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- AEROQUIP Male O-Ring Hose Fitting, 6 Dash (FJ3052-0606S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0608)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Female Swivel Hose Fitting, 8 Dash (FJ3057-02-0608S)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- Aeroquip EZ-Clip