Shop All Hose Clamps
Aeroquip
Attaching Clip, 12 Dash, PK10
Mfr # 1F40104-12C
Zoro # G1174896
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Min. Burst Pressure (PSI) 2,000 psi
- Standards SAE J2064
- Dash Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 1F40104-12C
- Zoro # G1174896
- Country of Origin France
- Category Hose Clamps
Dimensions
Dash Size | 12 |
Hose Outside Dia. (In.) | 0.98 in |
Compatible Hose Inside Diameter | 0.63 in |
Hose Dash Size | 12 |
Compatible Hose Outside Diameter | 0.98 in |
Details
Material | Steel |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
Max. Working Pressure (PSI) | 500 psi |
Item | Attaching Clip |
Product Type | A/C Hose Clip |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Attaching Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Material Steel, Standards SAE J2064, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, CS (1 1/4 GKS-1045-72)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- AEROQUIP Clip/Cage Kit (FT12139)
- AEROQUIP Attaching Clip, 10 Dash, PK10 (1F40104-10C)
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- AEROQUIP Mounting Cage, 6 Dash, PK20 (1F40105-06C)
- AEROQUIP Mounting Cage, 8 Dash, PK20 (1F40105-08C)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA66-BK)
- Aeroquip Hose Fittings