Shop All Hose Clamps
Aeroquip
Attaching Clip, 10 Dash, PK10
Mfr # 1F40104-10C
Zoro # G0393617
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Standards SAE J2064
- Dash Size 10
- Min. Burst Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroquip
- MFR # 1F40104-10C
- Zoro # G0393617
- Country of Origin France
- Category Hose Clamps
Dimensions
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.78 in |
Compatible Hose Outside Diameter | 0.78 in |
Hose Dash Size | 10 |
Compatible Hose Inside Diameter | 0.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Standards | SAE J2064 |
Min. Burst Pressure (PSI) | 2,000 psi |
Item | Attaching Clip |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Max. Working Pressure (PSI) | 500 psi |
Product Type | A/C Hose Clip |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Attaching Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Material Steel, Standards SAE J2064, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A712SD-012-D)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2201F-N02-05S)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- AEROQUIP Mounting Cage, 8 Dash, PK20 (1F40105-08C)
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- AEROQUIP Clip/Cage Kit (FT12139)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- AEROQUIP Mounting Cage, 10 Dash, PK20 (1F40105-10C)
- BREEZE Ideal Hy Gear 11/16 in to 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Marine (620P16551)
- Aeroquip Hose Clamps