Shop All Discharge & Suction Hoses
Eaton Aeroquip
Air Compressor Hose, 25 ft. L, Silver
Mfr # 2807-7-25
Zoro # G8341436
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 in
- Hose Reinforcement Material Stainless Steel
- Burst Pressure 8,000 psi
- Temp. Range -65 Degrees to 450 Degrees F
- Safety Factor 4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-7-25
- Zoro # G8341436
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 5 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1/2 in |
Details
Item | Air Compressor Hose |
Hose Reinforcement Material | Stainless Steel |
Burst Pressure | 8,000 psi |
Temp. Range | -65 Degrees to 450 Degrees F |
Safety Factor | 4:1 |
Hose Cover Material | 304 Stainless Steel |
Hose Tube Material | PTFE |
Standards | SAE 100R14A |
Hose Color | Silver |
Description
Air Compressor Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material 304 Stainless Steel, Burst Pressure 8,000 psi, Safety Factor 4:1, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE 100R14A, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Bend Radius 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40BS18H X 7/8)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RSNR JEM)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-14-25)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR03830-300)
- RUBBERWORX 2" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X20-CEAL)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT96)
- NOBLES/TENNANT HOSE ASSEMBLY 57 x 1.5 BLACK SMOOTH - TWO 1.5IN SHORT CUFFS (1014026)
- Eaton Aeroquip Discharge & Suction Hoses