Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, ORS-ORS, 1-14, M/F El
Mfr # FF2098T1010S
Zoro # G2610995
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type ORS x ORS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2098T1010S
- Zoro # G2610995
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 1 | 1"-14 |
Fitting Thread Size 2 | 1"-14 |
Length (In.) | 1.62 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO GPD Rental Pro Kit with Cart (301951)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4FV)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60BS30H X 1)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-1/16-12, El (2062-12-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt (2045-16-16S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2049-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, El (2024-16-12S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs