Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, ORS, 11/16-16, Cap
Mfr # FF9863-06S
Zoro # G2610931
original price:
$4.75
5% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 3/8 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF9863-06S
- Zoro # G2610931
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 11/16"-16 |
Length (In.) | 0.75 |
Fitting Thread Size 1 | 11/16"-16 |
For Hose Dash Size | -6 |
Overall Length | 0.75mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,000 psi |
Hose Adapter Material | Carbon Steel |
Standards | SAE J514, J513, J512, J1926, J1453 |
Fitting Thread Type 1 | Female ORS |
Max. Working Pressure (PSI) | 9000 |
Finish | Trivalent Chromate Zinc |
Reusable | Yes |
Material | Steel |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 3/8 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, 9,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3Q3V80 (3Q3V80)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 3/4-16, Tee (2028-6-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 9/16-18, Strt (221501-6-4s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X24X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings