Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, ORS, 1-7/16-12, Cap
Mfr # FF9863-16S
Zoro # G2610898
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 1 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF9863-16S
- Zoro # G2610898
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-7/16"-12 |
Fitting Thread Size 1 | 1-7/16"-12 |
Length (In.) | 1.17 |
For Hose Dash Size | -16 |
Overall Length | 1.17mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Max. Working Pressure (PSI) | 6000 |
Hose Adapter Material | Carbon Steel |
Standards | SAE J514, J513, J512, J1926, J1453 |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Female ORS |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Material | Steel |
For Hose I.D. | 1 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, 6,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Connecting (2YEG3)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 3/4" (29HY88)
- BESTORQ Aftermarket replacement for 816064C Land Pride FDR2584 belt, B158 (B158)
- EATON AEROQUIP Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl (500024-20S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight (2081-16-6S)
- EATON AEROQUIP Adpt, ORS-MPT, 9/16-18, 1/8-27, Strt (FF2031T0402S)
- EATON AEROQUIP Hose Adapter, 1/8", NPSM, 1/8", NPTF (259-2045-2-2)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 3/8-18, Strt (2216-6-10S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs