Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, ORS, 1-11/16-12, Plug
Mfr # FF9767-20S
Zoro # G2610959
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF9767-20S
- Zoro # G2610959
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-11/16"-12 |
Fitting Thread Size 1 | 1-11/16"-12 |
Length (In.) | 1.1 |
For Hose Dash Size | -20 |
Overall Length | 1.10mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 3,600 psi |
Finish | Trivalent Chromate Zinc |
Standards | SAE J514, J513, J512, J1926, J1453 |
Max. Working Pressure (PSI) | 3600 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORS |
Material Grade | 12L14, 12L15 |
Material | Carbon Steel |
Reusable | Yes |
For Hose I.D. | 1 1/4 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1-11/16 In.-12, 3,600 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EP060808)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- BVA HYDRAULICS SPREADER, 1TON (SR10)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/8-18, Coupling (2096-6S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 3/4-16, 1/2-14, Strt (2066-8-8S)
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt (500025-16s)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El (2062-8-6S)
- EATON AEROQUIP Adpt, CD61Flg-MJIC, 1CD61, 1-5/16-12, El (500024-16S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR 90 (6801-16-24)
- Eaton Aeroquip Hydraulic Hoses & Fittings