Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El
Mfr # 2249-12-12S
Zoro # G2609507
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2249-12-12S
- Zoro # G2609507
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 2 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter (MTP-95-521)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- RBC Nice Ball Bearings (ER19)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, El (2062-4-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, El (2070-10-10s)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Tee (2090-12-12S)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X06SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs