Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El
Mfr # 2249-4-6S
Zoro # G2609531
original price:
$27.88
9% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2249-4-6S
- Zoro # G2609531
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.65 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.65 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.65 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 2 ft Lead Hose 300 psi (HZR02530-02-14-G)
- DAYTON DC Gearmotor, 177.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LRA9)
- CENTURY Motor, 1/30 HP, OEM Replacement Brand: Trane Replacement For: DE3E152 (641)
- LEGACY Flexzilla Zillagreen 3/8"x50 ft Air Hose (LEGHFZ3850YW2)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.92In (203005-4-4s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, St El (2089-12-12S)
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt (2266-6-8S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs