Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El
Mfr # 2062-6-8S
Zoro # G1151683
original price:
$18.09
9% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-6-8S
- Zoro # G1151683
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/2 in |
Length (In.) | 1.32 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.32 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.32 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- CAMOZZI #6510 06-06, Male Connector, Push In Tube, 3/8" OD X 3/8" NPTF, Standard, Coated Threads, (6510 06-06)
- EATON AEROQUIP Hose Fitting, Sleeve, 1/2 In (900568-10B)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/4-14, 1-1/16-12, Strt (2246-12-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-6S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 1-5/16-12, El (500454-16S)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- Eaton Aeroquip Hydraulic Hoses & Fittings