Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 7/16-20, Strt
Mfr # 202702-4-4S
Zoro # G0456407
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-4-4S
- Zoro # G0456407
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.23 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.23 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.23 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EF121616)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.14In (2061-6-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- EATON AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, El, 1.21In (FF1868T0810S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 7/16-20, El (2000-4-4B)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- TOMPKINS Hydraulic Fitting-Steel16MORFS-16FORFSX-04FOR-GP (GPFF2406-16-16-04FB)
- Eaton Aeroquip Hydraulic Hoses & Fittings