Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 3/4-16, Strt
Mfr # 202702-8-8S
Zoro # G3152712
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-8-8S
- Zoro # G3152712
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.48 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.48 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.48 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- DAYTON 4/C128 Banded V-Belt, 132-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W462)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Steel (2FF2)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, Strt (2066-16-16S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- Eaton Aeroquip Hydraulic Hoses & Fittings