Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 3/4-16, El
Mfr # 2062-8-8S
Zoro # G0692946
original price:
$14.69
5% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-8-8S
- Zoro # G0692946
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.45 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.45 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.45 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- SENQCIA HI-MAX C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5 (C2062HMOL)
- MTD Belt-V 4L X 77 Lg (954-04244A)
- EATON AEROQUIP Adpt, FNPT, 1-11-1/2, Tee (2090-16-16S)
- EATON AEROQUIP Adpt, MNPT, 1/8-27, Pipe Plug (2082-2S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Straight (2040-4-4S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 3/4-16, Tee (2028-6-8S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 2-11-1/2, Swl (2046-32-32S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1/2-14, El (2047-12-8S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/4-18, Strt (2046-4-4S)
- Eaton Aeroquip Hydraulic Hoses & Fittings