Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El
Mfr # 2062-8-6S
Zoro # G2259792
original price:
$17.45
5% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-8-6S
- Zoro # G2259792
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.45 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.45 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.45 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M212SD-120-A)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (20MM SOFT CTL X 1500MM)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- EATON AEROQUIP Adpt, MNPT, 1/8-27, Pipe Plug (2082-2S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 1-5/16-12, El (500454-16S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, El (2070-10-10s)
- TOMPKINS Hydraulic Fitting-SteelNPT CAP AND PLUG KIT (CAP PLUG KIT-NPT)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs