Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 3/4-16, 7/8-14, Strt
Mfr # 202702-8-10S
Zoro # G2232002
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-8-10S
- Zoro # G2232002
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 5/8 in |
Length (In.) | 1.54 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.54 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 5,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.54 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- TOMPKINS Hydraulic Fitting-Steel24MOR-24MOR 90 (6807-24-24)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-12MJ TEE (2603-08-08-12)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt (500025-16s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El (2070-16-16s)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/8-27, El (2085-2-2S)
- EATON AEROQUIP Adpt, MNPTxMNPT 1/4"-18x1/8"-27, Straight (2083-4-2S)
- EATON AEROQUIP Adpt, FNPT, 3/8-18, Cross (2080-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2240-6-8s)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MOR (6400-16-20)
- Eaton Aeroquip Hydraulic Hoses & Fittings