Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt
Mfr # FF1852T0606S
Zoro # G1371431
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF1852T0606S
- Zoro # G1371431
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 1 | 11/16"-16 |
Length (In.) | 1.26 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L500 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- CAMOZZI Adapter Fitting, 1/4 BSPp Female X 1/4 BSPp Male (2521 1/4-1/4)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (5KH39EN2887X)
- ENERPAC FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female (FZ1605)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, El (2088-12-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, El (2087-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight (2081-16-6S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 45 (FF6502-12-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings