Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORS-MORB, 11/16-16, 7/16-20, El
Mfr # FF1868T0604S
Zoro # G1409003
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF1868T0604S
- Zoro # G1409003
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/4 in |
Length (In.) | 1.37 |
Fitting Thread Size 1 | 11/16"-16 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter, 2000Srs, Npt, F35342-301 (F35342-301)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- SPEEDAIRE Spring Pin, 3x20 (TTR4410223G)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-6S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T0808S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/8-12, 1-1/4, Strt (500025-20s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd El, 1.6In (2043-4-4S)
- TOMPKINS Hydraulic Fitting-Steel08MP-06FP 90 (5502-08-06)
- Eaton Aeroquip Hydraulic Hoses & Fittings