Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 9/16-18, El
Mfr # 2061-6-6S
Zoro # G1934231
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2061-6-6S
- Zoro # G1934231
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.14 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.14 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.14 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 10.90" OD (5V1096)
- CENTURY Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (FE1018SF)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 48 (6848053)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in (2021-4-8S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, Strt (202702-12-16S)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 7/16-20, Strt (202702-6-4S)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- Eaton Aeroquip Hydraulic Hoses & Fittings