Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 9/16-18, 7/8-14, El
Mfr # 2062-6-10S
Zoro # G1782505
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 5/8 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-6-10S
- Zoro # G1782505
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 5/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 9/16"-18 |
Length (In.) | 1.54 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.54 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.54 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A01-2222VP Hi-Flow 50-55 PSI 90° Water Regulator (A01-2222VP)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-01AS)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- EATON AEROQUIP Hose Adapter, 1/8", NPSM, 1/8", NPTF (259-2045-2-2)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Hex Plug (FF2138-12S)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- Eaton Aeroquip Hydraulic Hoses & Fittings