Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 7/8-14, El
Mfr # 2061-10-10S
Zoro # G2133686
original price:
$12.99
8% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2061-10-10S
- Zoro # G2133686
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.52 |
Fitting Thread Size 1 | 7/8"-14 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.52 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.52 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- BRENNAN INDUSTRIES 05MJ-06MAORB 90 Deg Elbow Forged, 2PK (6801-05-06-NWO-FG)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Double Tb, D60CTB95 (D60CTB95)
- WEG 3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (01512ET3E284T-W22)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12x1-5/16-12, Strt (2027-16-12S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, Strt (202702-20-16S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- EATON AEROQUIP Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2025-16-16S)
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP (4404-12-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs