Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 7/8-14, 1-5/16-12, Strt
Mfr # 202702-10-16S
Zoro # G0467896
product price: $10.02
/ea
$10.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-10-16S
- Zoro # G0467896
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 1 in |
Length (In.) | 2.07 |
Fitting Thread Size 1 | 7/8"-14 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.07 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.07 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- FESTO Standards-Based Cylinder DSNU-16-60-PPS-A (DSNU-16-60-PPS-A)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x3/8-18, Coupling (2096-8-6S)
- EATON AEROQUIP Adpt, ORS, 1-7/16-12, Cap (FF9863-16S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-5/16-12, Strt (221501-16-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, Strt (202702-12-16S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, El (2062-6-6S)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF, 1/8", NPTF (259-2083-4-2)
- APACHE Apache Hydraulic Adapter 39005550, 1/2" Male Pipe X 1/2" Female Pipe Swivel (39005550)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs