Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In
Mfr # 203003-4-4S
Zoro # G1206782
original price:
$27.05
5% off
new price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
- Fitting Connection Type ORB x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203003-4-4S
- Zoro # G1206782
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Thread Size 2 | 7/16"-20 |
Length (In.) | 1.78 |
Fitting Thread Size 1 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.78 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 4,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 1.78 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MP-12MP HEX NIPPLE (5404-20-12)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55856FZ)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, El (2039-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/4-11-1/2 (2081-32-20S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- EATON AEROQUIP Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2025-16-16S)
- EATON AEROQUIP Hose Adapter, 3/4", NPSM, 3/4", NPTF (259-2045-12-12)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2047-16-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs