Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El
Mfr # 2061-16-12S
Zoro # G1028946
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2061-16-12S
- Zoro # G1028946
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 3/4 in |
Length (In.) | 1.86 |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Overall Length | 1.86 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.86 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- DAYTON AC Gearmotor, 480.0 in-lb Max. Torque, 61 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K583)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Plug, 1.45In (900599-20S)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Cap (FF9863-20S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 7/16-20, Strt (2018-4-4S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 1-5/16-12, Strt (FF1010-1216S)
- TOMPKINS Hydraulic Fitting-Steel12FJ-16MJ (2406-12-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings