Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 1-3/16-12, 1-5/16-12, Strt
Mfr # 202702-14-16S
Zoro # G3061475
$17.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 7/8 in x 1 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-14-16S
- Zoro # G3061475
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/8 in x 1 in |
Fitting Thread Size 1 | 1-3/16"-12 |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 2.04 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 7/8 in |
Overall Length | 2.04 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.04 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- DODGE Sleeve Bearing, Solidlube LT 4-Bolt Flange, 700 Series, F4B-LT7-200 (033273 F4B-LT7-200)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15608)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, El (2088-8-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 7/16-20, Strt (202702-6-4S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, 1-5/8-12, Strt (202702-20-24S)
- EATON AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X12SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs